Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disc Grinder, Low Speed

5.00 (1)
Grip Diameter (phi mm)
52
Grinding Wheel Diameter (phi mm)
100
Dimensions (Length L x Width W x Height H) (mm)
293x117x104
Maximum Output (W)
980
Revolution (min-1[r.p.m])
9500
Power Consumption (W)
730
Voltage (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.5
TRUSCO Part Number
360-9294
Specification
Double insulation, low-speed type
Accessories
Spanner crab eyes
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-110PH 34908587 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cup wire brush attached
5
From Japan
On 2013-02-15 13:21:42
Low-speed type is, but it becomes a mind 500 of rotation faster than the Hitachi. Grip ease. Slip difficulty, it is good for the runaway.
This review is about item#34908587.

Related Products