Buy more than* S$200* and get FREE SHIPPING

Socket Elbow

5.00 (1)
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
RoHS Directive Weight (g) Conformable Joint Diameter D2(phi mm) Shape Tube Outside Diameter D1 (phi mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Material (metal hood)/Processing Fluid Color Dimensions C (mm) Material Dimensions B (mm) Specification Dimensions E (mm) Maximum Working Pressure (MPa) Purpose Effective Sectional Area (mm2) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Weight (g) Conformable Joint Diameter D2(phi mm) Shape Tube Outside Diameter D1 (phi mm) TRUSCO Part Number Compatible Tube Outer Diameter D (mm) Dimensions P (mm) Material (metal hood)/Processing Fluid Color Dimensions C (mm) Material Dimensions B (mm) Specification Dimensions E (mm) Maximum Working Pressure (MPa) Purpose Effective Sectional Area (mm2) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu 5.7 5/16 - 5/16 - - 14.5 - - - 18.1 - 30.7 - 21.8 1.0 Connection between screw and tube - - 0 to 60   1PC 1 PLJ5/16 35310222 3.24 SGD
Shipped after 2017-01-27
Yu 23 - - - - - 25 - - - 24.1 - 45 - 38.1 1 Connection between screw and tube 81 - 0 to 60   1PC 1 PLJ16 34903443 6.76 SGD
Shipped after 2017-01-23
Yu 9.5 3/8 - 3/8 - - 17.5 - - - 20.2 - 33.7 - 24.9 1.0 Connection between screw and tube 25.5 - 0 to 60   1PC 1 PLJ3/8 35310231 3.80 SGD
Shipped after 2017-01-27
Yu 15 1/2 - 1/2 - - 21 - - - 23.4 - 39 - 28.9 1.0 Connection between screw and tube 36 - 0 to 60   1PC 1 PLJ1/2 35310247 4.23 SGD
Shipped after 2017-01-27
Yu 4 1/4 - 1/4 - - 12.5 - - - 17 - 28.5 - 19.8 1.0 Connection between screw and tube 8 - 0 to 60   1PC 1 PLJ1/4 35310213 2.78 SGD
Shipped after 2017-01-23
Yu 15 12 Socketelbow 12 378-1887 - 21 - Air,water - 23.4 - 39 - 28.9 1 Connection between screw and tube 36 1-1227 0 to 60   1PC 1 PLJ12 34903434 4.70 SGD
Shipped after 2017-01-23
- - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - Light Gray - 1 Connection between screw and tube - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ12W 87913865 41.79 SGD
Shipped after 2017-01-27
- - - - - - 4 - Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - Light Gray - 1 Connection between screw and tube - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ4W 87913874 25.45 SGD
Shipped after 2017-01-27
- - - - - - 8 - Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - Light Gray - 1 Connection between screw and tube - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ8W 87913892 32.31 SGD
Shipped after 2017-01-27
- - - - - - 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - Light Gray - 1 Connection between screw and tube - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ6W 87913883 28.32 SGD
Shipped after 2017-01-27
Yes 3.9 6 Socket elbow 6 360-4136 - 12.5 - Air, water - 17 - 28.5 - 19.8 1 - 8 - 0 to 60   1PC 1 PLJ6 34903407 3.03 SGD
Shipped after 2017-01-23
Yes 2.7 4 Socket elbow 4 378-1895 - 10 - Air, water - 14.9 - 25 - 16.8 1 - 3 - 0 to 60   1PC 1 PLJ4 34903391 2.64 SGD
Shipped after 2017-01-31
Yes 5.7 8 Socket elbow 8 360-4144 - 14.5 - Air, water - 18.1 - 30.7 - 21.8 1 - 17 - 0 to 60   1PC 1 PLJ8 34903416 3.31 SGD
Shipped after 2017-01-23
Yes 9.6 10 Socket elbow 10 360-4128 - 17.5 - Air, water - 20.2 - 33.7 - 24.9 1 - 25.5 - 0 to 60   1PC 1 PLJ10 34903425 3.99 SGD
Shipped after 2017-01-23
- - - - - - - - Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - Light Gray - 1 Connection between screw and tube - - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PLJ10W 87913856 37.91 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Eateries water around construction
5
From Japan
On 2015-05-05 18:51:37
This hand can not be considered only Pisco product!
This review is about item#34903416.

Related Products