Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery

4.78 (18)
Voltage (V)
9
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 26.5x17.5x48.5 9V type 1PC 1 6LR61EXH/1BP 34906374 -
Discontinued
[x]
12 26.5x17.5x48.5 9V type 1PC 1 6LR61EXJ/1S 68038293 -
Discontinued
[x]
- - 9VType 1PC 1 6LR61EXJ/1BP 01382964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
Instrument Battery
5
From Japan
On 2017-02-13 18:59:22
The maker is doing it properly and I bought it because it is cheap.
This review is about item#34906374.
Digital tester battery change
5
From Japan
On 2015-04-14 08:01:45
Because I am not a device that frequently replace the battery, I am worried about the liquid leakage, but the price is high but I chose this item.
This review is about item#01382964.
Battery for digital thermometer
5
From Japan
On 2015-02-03 13:09:30
There is no problem without malfunction.
This review is about item#68038293.
Battery for tester, battery for timing light etc.
5
From Japan
On 2015-01-28 21:28:04
I used a battery for 9v which I bought from Monotaro before a year ago. It is a new battery wound in vinyl. Neither the tester nor the timing light worked, I thought that one battery was bad, it was useless to try the other. I threw 5 to 6 of this battery. I tried it with this battery and it worked properly. After all, I had to purchase the maker's goods ,,,,,, and, I realized.
This review is about item#68038293.
Fire alarm replacement battery
5
From Japan
On 2013-11-19 19:38:55
High cost performance.
This review is about item#34906374.
I am using it with an instrument
5
From Japan
On 2013-04-12 07:01:37
It is cheap but it can be used normally. It is stable.
This review is about item#34906374.
Measuring equipment
3
From Japan
On 2013-01-18 14:21:55
Separately used without problems
This review is about item#34906374.
Measuring equipment
5
From Japan
On 2012-07-20 14:32:45
I am using it without any problem.
This review is about item#34906374.
Machine maintenance at customers
5
From Japan
On 2012-07-05 12:59:47
Usually, it can be purchased only for each case at other store retailing, so we are very grateful because you can sell individually.
This review is about item#34906374.
For amplifier
5
From Japan
On 2012-06-28 13:30:16
It can be used without problems.
This review is about item#34906374.

Related Products