Buy more than* S$200* and get FREE SHIPPING

Metal Hand Lever Shear, Brake Cutter

3.46 (24)
Effective Flute Length (mm)
About 250
Cutting Capacity (mm) Round Bar
13 (copper, aluminum, stainless steel, iron, carbon steel)
Materials (Blade)
# 45 steel
Cutting Capacity (Thickness x Width)
Flat plate 6x70mm (copper, aluminum, stainless steel, iron), flat plate 5x70mm (carbon steel)
Handle Length (mm)
850
Blade Width (mm)
300
Hardness
HRC60
Weight (kg)
26
Dimension (mm)
150x465x1135
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHS12-15 34906347 329.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 6
1 star 3
Review Rating: 3.46
24 Customer Reviews
The reviews are automatic translation.
Cut of metal plate of 1 ~ 2 mm
4
From Japan
On 2018-01-04 16:47:47
I cut the metal plate up to about 2 mm mainly. As other people say, it is useless unless you fix it with anchors etc., so those who purchase are cautioned. It is a bit disappointing that one side cut from the structure will become rounded, but it is good to cut out like crisp paper. Considering the amount and function, I think that it is a good product.
This review is about item#34906347.
Cutting of thin plate
5
From Japan
On 2017-12-03 19:34:53
The price cuts well as it is cheap. The accuracy of the parts is not good, but it gets quite satisfactory as it becomes a movement like twisting due to the force of the spring. (It is close to how to use scissors.)
This review is about item#34906347.
Copper plate used for cutting about 0.6 - 1.5 mm
5
From Japan
On 2017-11-07 12:42:19
Although I was worried about usability, I bought it carefully. Sharpness is also perfect and satisfactory.
This review is about item#34906347.
About 100 g of food conveying bracket
4
From Japan
On 2017-09-01 08:50:38
It was used for 2 mm polycarbonate cutting. Cutting surface is good, it is cut out I am satisfied. I feel bent because the hold down is bad. An external clamp is necessary. If you overtighten the pipe mounting bolt of the lever, the pipe will bend (a spacer is required inside the pipe).
This review is about item#34906347.
Cutting of material
5
From Japan
On 2017-06-30 08:58:27
3.2 mm ss 400 has expired. A5052 of 8 mm was impossible (laugh). A 1 mm brass plate can be cut like paper. The body size is not that large, but the lever is long. It seems to be solved by using a hydraulic jack. Since there is no table on which the material is to be placed and it is necessary to move the lever while holding down the material with one hand, it seems to be convenient if you make your own around this material, including material control. Also, it is quite heavy.
This review is about item#34906347.
Aluminum plate cut
5
From Japan
On 2016-06-27 05:23:48
I cut it with scissors and electric tools for metal so far. Once I got to cut it with old-fashioned large shearing at the factory of my acquaintance, I was surprised by its workability, "Is there anything that can be cut easily like this?" I got to this product as a result of searching various things at once. In the photograph I was imagining 50 ~ 60 cm, but actually it is 80 cm in length of the handle alone, in the state of the photograph it exceeds 110 cm and it is quite Gotsui so please be careful. We cut aluminum plates of 2 mm and 3 mm, but it is the best for now. Although it seems to be able to cut down to 30 cm, it can be cut in just a few seconds, even the work is fun for much simplicity. It became a goods I think that I bought the best in the past few years. I just thank Monotaro because I could buy it cheaply with coupons.
This review is about item#34906347.
Cutting of aluminum plate and PVC board
4
From Japan
On 2016-06-10 14:44:19
I do not know because the aluminum has not cut yet, but I bought it because the steel also expires. First I tried cutting 2 mm of PVC board, the work which had been hard worked ended in a few seconds of things and the cut was also very beautiful so I did a lot of post-processing as well. We are planning 3 mm of aluminum board in the near future, but it is a perfect score so far. Acrylic was broken indeed and it did not cut. It was 5 times bigger and heavier tool than I thought from the photograph.
This review is about item#34906347.
Metal Shear
1
From Japan
On 2016-04-25 13:03:26
After placing an order, I noticed that the campaign discount was not reflected, but I got frustrated by a childish answer. Is it possible to revise prices after ordering is a system problem or a personnel problem? Judging that it was a waste of time, the goods arrived late at a later date after paying at the normal price, but the package has damage, damage to the contents body as well. I felt the appeal of the campaign price, but the request for payment of regular price. Even if you inquire, only answers of meaning unknown. Those that arrived are iron scraps. I really regret it. I do not want to go shopping again.
This review is about item#34906347.
Cutting of hardened ribbon steel strip
5
From Japan
On 2016-04-08 14:25:44
I tried 0.5 mm thick quenched ribbon steel (hardness: Hv 500) at hand and it was easy to cut. I think that it is an outstanding tool for cost effectiveness!
This review is about item#34906347.
Site
2
From Japan
On 2015-10-29 00:04:35
Because there is no clearance adjustment function, it seems that the iron plate can only be cut to 1 t. If you modify it with a milling machine so that the clearance can be adjusted with a spacer, it may be able to go even at 9 tons.
This review is about item#34906347.

Related Products