Buy more than* S$200* and get FREE SHIPPING

High Power Air Duster Gun Alpha

3.00 (1)
Purpose
Blow blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain
Air Intake
Rolling pole plug (RPB)
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
Weight (g)
250 (at the time of nozzle attachment)
Material
Aluminum, true brass, ABS resin, etc.
Type
Wide angle blow
TRUSCO Part Number
353-0973
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 601AXE-ALFA 34907862 45.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Blowing off car interior garbage
3
From Japan
On 2013-09-04 23:02:55
There was no power than I thought.
This review is about item#34907862.

Related Products