Buy more than* S$200* and get FREE SHIPPING

High Power Air Duster Gun Beta

4.50 (4)
Purpose
Blow blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain
Air Intake
Rolling pole plug (RPB)
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
Weight (g)
250 (when attaching nozzle)
Material
Aluminum, true brass, ABS resin, etc.
Type
Flat blow
TRUSCO Part Number
353-0981
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 601AXE-BETA 34907871 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Care of the motorcycle
5
From Japan
On 2016-04-26 22:46:59
The price is reasonable, but user-friendliness is good. I'm glad I bought it.
This review is about item#34907871.
Removal of waterdrops of heat exchanger
5
From Japan
On 2015-01-13 21:46:42
It is a product with air power which is very different from looks. Ideal for removing water droplets. However, because Monotaro-sama's posted image is only landscape oriented, it is probably a beta nozzle and it is confirmed with the name of the product, but I think that it is easy to understand if you can also add images from above if possible. The final decision of purchase is done easily.
This review is about item#34907871.
Used for skimming dust attached to products
3
From Japan
On 2014-07-11 14:04:47
I bought two but in one week it dropped from the desk and the spouting part was damaged. Because it can be purchased with parts, only the nozzle part was purchased additionally. Although there is description as high power, it was not at satisfactory level.
This review is about item#34907871.
Dust cleaning operation
5
From Japan
On 2013-06-28 22:44:04
Quiet and stronger than expected. It is very useful.
This review is about item#34907871.

Related Products