Buy more than* S$200* and get FREE SHIPPING

High Power Air Duster Gun Gamma

5.00 (1)
Purpose
Blow blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain
Air Intake
Rolling pole plug (RPB)
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
Weight (g)
250 (at the time of nozzle attachment)
Material
Aluminum, true brass, ABS resin, etc.
Type
Shooting blow
TRUSCO Part Number
353-0990
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 601AXE-GAMMA 34907887 45.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Earth cloaking of agricultural crops
5
From Japan
On 2017-09-14 04:11:20
I bought it for improving work efficiency. Because it has a lot of air volume, it can not be used if the output of the compressor is small. With a 2.2 kw compressor, pressure drops to 5 kg or less when it is used continuously, so I think that it is not suitable for work requiring wind pressure. However, if the compressor is 3.7 kW or more, there is no pressure drop and considerable improvement in efficiency can be expected. I think that it is still only expected value because it is not used for work at the site yet. However, I'd like you to keep the price a little more. After that, the freedom of connecting plug was not so necessary for me.
This review is about item#34907887.

Related Products