Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Alpha Nozzle

3.25 (4)
Nozzle Diameter (phi mm)
1 X 16 (suction port / phi 3 mm x 6)
Mounting Screw
G1/8
Noise Level (dB)
70(A)
Air Consumption (L/min)
280
Operating Temperature Range (deg C)
-10 - 60
Weight (g)
40
Length (mm)
41 (during setting)
TRUSCO Part Number
353-1007
Compatible
601AXE-ALFA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-APN 34907896 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
During inspection work
4
From Japan
On 2017-11-29 14:36:08
Compared with a normal single hole nozzle, it became quiet quietly Since it spreads over a wide range, unless you increase the air pressure Dust will not fly away.
This review is about item#34907896.
Used to clean machinery during factory cleaning
1
From Japan
On 2015-11-11 20:50:45
I was hoping to improve efficiency by spreading air over a wider range than the usual nozzle currently used. Unfortunately the air volume of the speech balloon was small and the pressure dropped considerably. It seems that he chose the purpose of using the product by mistake. It might be good for cleaning precision machines.
This review is about item#34907896.
Dust removal before product packing
3
From Japan
On 2015-09-25 18:26:58
It was a bit disappointing because we could not adjust the air blowing amount.
This review is about item#34907896.
When dust etc. attached to products are to be skipped
5
From Japan
On 2014-10-16 00:05:25
I installed it in the original duster. The power has increased and the working efficiency of dust removal has improved.
This review is about item#34907896.

Related Products