Buy more than* S$200* and get FREE SHIPPING

Beta Nozzle

2.75 (4)
Nozzle Diameter (phi mm)
1x16
Mounting Screw
G1/8
Noise Level (dB)
68(A)
Air Consumption (L/min)
275
Operating Temperature Range (deg C)
-10 - 60
Weight (g)
22
Length (mm)
41 (during setting)
TRUSCO Part Number
353-1015
Compatible
601AXE-BETA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-BTN 34907905 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Drying of goods
3
From Japan
On 2016-03-19 15:38:42
As a performance, I am very satisfied. Air is injected evenly, and the sound is also quieter than I thought. However, the base of the resin will easily break. If you increase strength, it is ★ 5.
This review is about item#34907905.
Cleaning the seat of the car
2
From Japan
On 2015-12-29 11:17:41
It is easy to break. Just a little hit.
This review is about item#34907905.
Dust removal before product packing
1
From Japan
On 2015-09-25 18:30:28
It was easy to adjust the air blowing amount by grip adjustment of the air gun, the balloon sound was also quiet and very satisfied. We ordered 5 additional items. Thank you very much.
This review is about item#34907905.
Personal test
5
From Japan
On 2013-01-28 14:20:14
We are using it conveniently. Although it will be the last thing you want, I would like if you have something a little wider (2 to 3 times) or a small hole system (this was 1 mm, but about 0.5 mm, for example). Well, if you look at the product line up without such a product, is not that much demand on the market?
This review is about item#34907905.

Related Products