Buy more than* S$200* and get FREE SHIPPING

Gamma Nozzle

4.00 (2)
Nozzle Diameter (phi mm)
1.3x8 pieces
Mounting Screw
G1/8
Noise Level (dB)
73(A)
Air Consumption (L/min)
270
Operating Temperature Range (deg C)
-10 - 60
Weight (g)
48
Length (mm)
35 (during setting)
TRUSCO Part Number
353-1023
Compatible
601AXE-GAMMA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-GMN 34907914 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal before product packing
3
From Japan
On 2015-09-25 18:27:25
It was a bit disappointing because we could not adjust the air blowing amount.
This review is about item#34907914.
Air blow
5
From Japan
On 2013-05-27 13:45:50
It is more convenient to have more air volume
This review is about item#34907914.

Related Products