Buy more than* S$200* and get FREE SHIPPING

Time Recorder

5.00 (3)
Calendar Method
10,000-year calendar (month end automatic adjustment) built- in
Backup Time
Lithium internal battery/ life is calculated for within 3 years of its use in factory
Print Characters
Single color (black)
Clock Function
Crystal oscillation system [ week difference+/-3 seconds] (25 deg C +/-5 deg C)
Installation Method
Deferment type (possible to hang on walls)
Warranty Period
For three years (only for time recording body)
Printing Type
A card automatic drawing-in type / dot printer system
With no calculating function
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
AC100V+/-10% (50/60 Hz)
Power Consumption (W)
Standby: 5, rated 10
Weight (kg)
...see all>
Product Options
TRUSCO Part Number Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
304-0755 Blue 1PC 1 CRX-200(BU) 34907932 389.99 SGD
Shipped after 2018-03-19
- Silver 1PC 1 CRX-200(S) 34907941 389.99 SGD
Shipped after 2018-03-19
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Attendance management
From Japan
On 2017-08-02 12:49:52
I have been using this manufacturer for a long time. I will be saved because it will not be corrupted by rabbit. I bought one for putting it in two places.
Management of time work
From Japan
On 2017-05-08 11:38:58
The Amano made time recorder broke down, purchased and used in the Showa era, I bought a product made by Amano quickly. Time management is limited to exact Amano products.
This review is about item#34907932.
Employee's time
From Japan
On 2014-03-13 18:54:51
Since characters are printed large, it is easy to see. The sound is also quiet and compact, so it will not get in the way. I think that it is a very easy-to-use product.
This review is about item#34907941.

Related Products