Buy more than* S$200* and get FREE SHIPPING

Time Recorder

5.00 (1)
Backup Time
Compared to the factory's shipment time, cumulative power failure over 5 years.
Print Characters
2 record time of a 1 day working day (arrival and departure) , date, day, hours and minutes, hours, JI SO Te (mark)
Clock Function
Crystal oscillator circuits +/- 15 seconds or less
Inking
INK RIBBON SYSTEM (ER-IR101)
Printing Type
Impact dot system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
150x110x210
Power
AC100V(50/60Hz)
Power Consumption (W)
Usually 5, maximum of 25
Weight (kg)
2
Compatible
ER-UD CARD
Specification
[Number of user] Initial Setup : calculates the actual working hours for each day) / 50 people Only time stamping / 150 people
Accessories
10 SHEETS OF TIMECARD (ER-UD CARD) , 3 CARDS FOR SETTINGS, INK RIBBON (ER-IR100) MAIN BODY MOUNTING
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ER-180UD 34907957 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For employees
5
From Japan
On 2014-12-13 17:19:05
I think that various settings are easy and good. It is good that the display is large. If you say that you are not satisfied that there is no setting outing, you are dissatisfied.
This review is about item#34907957.

Related Products

Max

Max