Buy more than* S$200* and get FREE SHIPPING

All-Electric-VVF Series

5.00 (1)
Core Number
3
Overall Length (m)
100
...see all
Product Options
ADD TO CART
Conductor Diameter (mm) Final Outer Diameter (mm) Compatible Standard Purpose Color (Insulators) Estimate Mass (kg/roll) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Diameter (mm) Final Outer Diameter (mm) Compatible Standard Purpose Color (Insulators) Estimate Mass (kg/roll) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 6.2x13 (PS)E - - 14 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 200 Tough line 3 CX 1.6 mm (black, red, green) ash 34907485 209.90 SGD
Shipped after 2017-03-30
2 6.6x14 <PS>E For 200V circuits Black, Red, Green 18 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 200 tough line, 3Cx2.66mm (Black, Red, Green) ash 34907494 218.35 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical worker exam study materials
5
From Japan
On 2016-07-07 22:12:54
Soon arrived, I was saved.
This review is about item#34907494.

Related Products