Buy more than* S$200* and get FREE SHIPPING

Thin Steel Conduit

5.00 (1)
Caution
Corrosion resistance varies depending on the environment.
Purpose
Indoor and outdoor, exposure, and embedded pipe
Surface Processing
Zinc alloy plating - 55% aluminum melting
Standard
JIS: C8305, (PS) E
Length (m)
3.66
...see all
Product Options
ADD TO CART
Approximate Inner Diameter (mm) Outer Diameter (phi mm) Approximate Weight (kg) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Inner Diameter (mm) Outer Diameter (phi mm) Approximate Weight (kg) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.9 19.1 2.53 About1.6   1PC 1 C19 35066997 25.38 SGD
Shipped after 2017-01-23
34.9 38.1 5.27 About1.6   1PC 1 C39 35067024 39.01 SGD
Shipped after 2017-01-27
47.6 50.8 7.1 About1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C51 35067033 51.14 SGD
Shipped after 2017-01-27
59.5 63.5 11.1 About2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C63 35067042 71.68 SGD
Shipped after 2017-01-27
72.2 76.2 13.4 About2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C75 35067051 119.90 SGD
Shipped after 2017-01-27
22.2 25.4 3.44 About1.6   1PC 1 C25 35067006 43.43 SGD
Shipped after 2017-01-27
28.6 31.8 4.36 About1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C31 35067015 34.00 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For amateur radio antenna mast
5
From Japan
On 2015-02-22 22:15:03
Commodity itself is of satisfactory, but Monotarou's is very grateful because you are able to deliver up to the individual home a long object of 3.6m.
This review is about item#35067024.

Related Products