Buy more than* S$200* and get FREE SHIPPING

Reflective Ceiling Light, Shade FLR40Wx1

4.90 (20)
Hanging Pitch (mm)
400,500,600
Lamp Total Luminous Flux (lm)
3340
Iron Plate Thickness (mm)
Main body / 0.45 Reflection plate / 0.35
Recommended Lamp
FHF32EX-N-H
Power (V)
100 to 254
Cycle(Hz)
For combination 50, 60
Type
Normal-power 32 W type
Weight (kg)
1.9
Finishing Material
A main part / sheet steel, and white finish Reflection plate / steel plates / white finish (reflective white paint)
Accessories
FLR40Wx1 lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FH4901EFLVPN 34907521 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
20 Customer Reviews
The reviews are automatic translation.
For storage room and other lighting
4
From Japan
On 2018-05-08 15:18:30
I chose to use it with limited dimensions. Existing things could not be used in millimeters, but somehow managed to fit it. LED lighting is high in this size, and fluorescent light is selected from the use frequency.
This review is about item#34907521.
Lighting fixtures for workshops updated
5
From Japan
On 2018-04-14 19:16:41
Thanks for quick response from order to delivery. Mounting work was very easy.
This review is about item#34907521.
Omnibus hand light
5
From Japan
On 2018-03-05 20:31:11
I thought that it is a very reasonable price for LED for external use.
This review is about item#34907521.
Warehouse lighting
5
From Japan
On 2018-01-26 15:18:09
I was able to use the same illuminance etc. without change as with the products of home appliance manufacturers without problems.
This review is about item#34907521.
Exchange of office furniture
5
From Japan
On 2018-01-17 15:07:48
Easy to install, Mecla of the hole to pass wiring is a bit hard.
This review is about item#34907521.
I used it in the garage.
5
From Japan
On 2017-10-18 21:32:40
With Mitsubishi fluorescent light, the garage became very bright and it was saved.
This review is about item#34907521.
Lighting in the greenhouse
5
From Japan
On 2017-06-21 13:49:39
Although I purchased two or more, each one is not in the box, there is little garbage to go out, packing has a slightly rough feeling, but within acceptable range, there is also reasonable like monotaro and I like it is. The product is as expected and lit without problems. I plan to purchase it next time.
This review is about item#34907521.
Woodworking workshop lighting
5
From Japan
On 2017-05-30 15:58:02
Since I was asked to install the light fixtures after a long time I ordered and installed. There used to be a high power or Hertz in the past, but now I am surprised that Hertz · Free, supply voltage is also compatible with the world, and I am making a lot progress.
This review is about item#34907521.
Lighting in the garage
5
From Japan
On 2017-04-06 17:37:24
I used it without problems, the installation was also easy. I want to use it again.
This review is about item#34907521.
For underground space lighting
5
From Japan
On 2016-12-26 19:58:16
The replacement equipment was made by Toshiba, but since there is mounting pitch there is no particular problem.
This review is about item#34907521.

Related Products