Buy more than* S$200* and get FREE SHIPPING

Reflective Ceiling Light, Shade FLR40Wx2

4.51 (47)
Hanging Pitch (mm)
400,500,600
Lamp Total Luminous Flux (lm)
6660
Iron Plate Thickness (mm)
Body / 0.45 reflection plate / 0.35
Recommended Lamp
FHF32EX-N-H
Power (V)
100 to 254
Cycle(Hz)
50.60 combined use
Type
Rated output 32W form
Weight (kg)
2.3
Finishing Material
Finish reflection plate / steel, white finish body / steel plate, white (highly reflective white paint)
Accessories
FLR40Wx2 lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FH4902EFLVPN 34907555 72.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 9
3 star 5
2 star 0
1 star 1
Review Rating: 4.51
47 Customer Reviews
The reviews are automatic translation.
Used for garage
5
From Japan
On 2018-05-25 21:31:36
Two lighting fixtures were installed in the size garage for two cars in Inaba storage. I wanted a glow start ceremony but buy a rabbit formula because it is expensive Since this product comes with a fluorescent tube, it was saved without buying it. I think it is cheap and good product
This review is about item#34907555.
Lighting of prefabricated warehouse
5
From Japan
On 2018-04-17 12:45:59
Installation was also easy. Purchase price at 10% discount.
This review is about item#34907555.
About 30 pieces are used as two lights of the automobile sheet metal factory
5
From Japan
On 2018-03-08 17:24:54
There is a strange place to have a place where you can easily install it yourself.
This review is about item#34907555.
Office
5
From Japan
On 2018-01-24 15:43:42
For now only for fluorescent tubes for purchase for preliminary purposes. I think that the body is compact and bulky so it is suitable for storage
This review is about item#34907555.
Additional lighting in the garage
4
From Japan
On 2018-01-18 18:21:19
It is cheap, easy to install, very good fluorescent light price If you purchase more than one, I think that it would be better if it could be cheaper price further
This review is about item#34907555.
Replacement of interior lighting
1
From Japan
On 2018-01-09 14:49:17
Although it is not an instrumental problem, although the main body is an inverter type (HF), the attached fluorescent lamp is not a rapid start type and not an HF type. (Described in Recommendation) Originally, since the main body is energy-saving type, I misunderstood that the attached fluorescent lamp HF type is attached and it is regrettable because I purchased it.
This review is about item#34907555.
Exchange lighting in stores
5
From Japan
On 2017-12-18 16:00:47
It is very cheap inverter type and it is very convenient because it can be used either 100V, 200V, 50HZ, 60HZ.
This review is about item#34907555.
For factory lighting fixture replacement
5
From Japan
On 2017-11-13 14:48:50
I bought it as a lighting fixture of a wood processing factory. It is used in an environment where dust is dancing, so it is exchanged periodically. There is no problem in terms of performance.
This review is about item#34907555.
For farmhouse warehouse
5
From Japan
On 2017-11-08 13:53:22
I put it on a high ceiling of 3 m 90 cm. It was very bright, three in 70 m² was sufficient brightness. It is cheap and very satisfying.
This review is about item#34907555.
For lighting in the garage
5
From Japan
On 2017-09-22 08:43:22
The price was reasonable, the product was simple and very good.
This review is about item#34907555.

Related Products