Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reflective Ceiling Light, Shade FHF32Wx1

4.33 (3)
Hanging Pitch (mm)
400,500,600
Recommended Lamp
FHF32EX-N-H
Power (V)
100 to 254
Weight (kg)
1.9
Accessories
FHF32Wx1 lights
...see all>
Product Options
ADD TO CART
Lamp Total Luminous Flux (lm) Iron Plate Thickness (mm) Power Factor Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Total Luminous Flux (lm) Iron Plate Thickness (mm) Power Factor Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4440 Main body / 0.45 Reflection plate / 0.35 High output 45 For combination 50, 60 1PC 1 FH4901EFVPH 34907546 77.99 SGD
In stock
3340 Body / 0.45 reflection plate / 0.35 Rated output 32 50.60 combined use 1PC 1 FH4901EFLVPN 34907537 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Work platform lighting
3
From Japan
On 2017-03-08 10:23:28
While fluorescent light fixtures are gradually decreasing due to LEDization, it is still saved because it remains. The product is ordinary lighting.
This review is about item#34907537.
Crossing the street. Because it was dark
5
From Japan
On 2017-01-25 12:05:46
It was compactly stored and easy to handle. I turned on and it was very bright and comfortable. I could purchase it cheaply, and I could shop to be delivered to my house. I am satisfied.
This review is about item#34907537.
To the parking lot.
5
From Japan
On 2014-10-31 17:31:13
Very cheap and shortest items arrived, packing was properly done. It is perfect.
This review is about item#34907537.

Related Products