Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reflective Ceiling Light, Shade FHF32Wx2

4.75 (4)
Hanging Pitch (mm)
400,500,600
Recommended Lamp
FHF32EX-N-H
Power (V)
100 to 254
Weight (kg)
2.3
Accessories
FHF32Wx2 lights
...see all>
Product Options
ADD TO CART
Lamp Total Luminous Flux (lm) Iron Plate Thickness (mm) Power Factor Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Total Luminous Flux (lm) Iron Plate Thickness (mm) Power Factor Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9250 Body / 0.45 reflection plate / 0.35 High output 45 50.60 combined use 1PC 1 FH4902EFVPH 34907573 109.99 SGD
In stock
6660 Main body / 0.45 Reflection plate / 0.35 Rated output 32 For combination 50, 60 1PC 1 FH4902EFLVPN 34907564 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Factory work
4
From Japan
On 2018-05-31 08:55:50
Because it is cheap and easy to use, I have repeatedly purchased it many times
This review is about item#34907564.
When changing the factory layout
5
From Japan
On 2017-11-14 08:43:10
I was saved because I was cheaper than anywhere. I thought it would be nice if the hand switch was attached with options.
This review is about item#34907564.
Warehouse lighting
5
From Japan
On 2015-06-16 15:56:55
I am glad that it was cheaper
This review is about item#34907564.
It is a company parking lot.
5
From Japan
On 2014-10-31 17:28:58
It is very reasonable, the goods can also be purchased with confidence in the maker's items, and also purchased the shortfall.
This review is about item#34907564.

Related Products