Buy more than* S$200* and get FREE SHIPPING

Fiuorescent Luminairy FL20Wx2 Glow Type

4.56 (9)
Recommended Lamp
FL20SW
Power (V)
100
Weight (kg)
2.2
Accessories
2 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Iron Plate Thickness (mm) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron Plate Thickness (mm) Cycle(Hz) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body /0.4 Reflection plate / 0.35 60 Low power factor 1PC 1 KV2252A-1L 34907713 43.99 SGD
In stock
Body /0.4 Reflection plate / 0.35 50 High power percentage 1PC 1 KV2252A-1H 34907722 55.99 SGD
In stock
Body / 0.4 reflection plate / 0.35 50 Low power factor 1PC 1 KV2252A-1L 34907704 51.99 SGD
In stock
Body / 0.4 reflection plate / 0.35 60 High power factor 1PC 1 KV2252A-1H 34907731 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Working in the kitchen
4
From Japan
On 2018-03-12 17:59:56
I thought that it was a pull switch type (a method of pulling a string and turning it on / off) and arbitrarily ordered it. I had some knowledge to draw the wiring, so I managed to do something and I got a little knowledge by talking with the person in the home center (in fact it is qualified ...). There is only a little trouble (there is noise noise from one transformer), and when I inquired to monotarou, it seems that it will be settled by sending replacement items (returned goods will be borne by monotarou ).
This review is about item#34907722.
Instrument Failure Exchange
5
From Japan
On 2017-11-13 14:30:06
It was quite difficult to find it, but its size was just right and it was saved with rich variety.
This review is about item#34907704.
Exchange
3
From Japan
On 2017-02-17 08:21:36
It is inexpensive and durable. The attached fluorescent tube is yellow rather than white and it is not bright.
This review is about item#34907704.
Tool change
5
From Japan
On 2016-11-18 13:51:20
The structure is simple and durable. I was disappointed because the attached fluorescent light was yellow rather than white.
This review is about item#34907704.
Assembling work of molded products
4
From Japan
On 2016-09-29 21:25:15
It was easy to assemble this product, it was smooth even for creating the workbench. In truth, I wanted the type of switch with string, but it was a mistake here. I am satisfied enough yesterday.
This review is about item#34907713.
Exchange kitchen light for rented rental houses
5
From Japan
On 2016-05-05 18:46:50
Fluorescent light fixtures more than 30 years ago have been difficult to obtain due to innovation in recent years and there is inventory in your company and it was relieved.
This review is about item#34907722.
Replacing ceiling lighting
5
From Japan
On 2016-01-27 23:10:49
It is light and easy to install.
This review is about item#34907713.
Used for the entire lighting of the workplace
5
From Japan
On 2014-08-16 10:45:00
It is inexpensive, less attached to the ceiling, less useful.
This review is about item#34907704.
Attached to the attic storage
5
From Japan
On 2014-05-12 20:06:13
Considering the trouble of going to buy, it is the price of conviction.
This review is about item#34907713.

Related Products