Buy more than* S$200* and get FREE SHIPPING

Inverted Mountain Type Fixtures Fhf32W × 1 Lamps

5.00 (1)
Lamp Total Luminous Flux (lm)
3340
Iron Plate Thickness (mm)
Body / 0.4 reflection plate / 0.35
Recommended Lamp
FHF32EX-N-H
Power Factor
Rated output
Power Consumption (W)
34
Power (V)
100 to 254
Cycle(Hz)
50.60 combined use
Weight (kg)
1.7
Finishing Material
Finish reflection plate / steel, white finish body / steel, zinc plating (highly reflective white paint)
Accessories
FHF32Wx1 lights
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KV4321EFLVPN 34907747 70.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
sink
5
From Japan
On 2018-02-16 14:58:11
It was lightweight and easy to install. Although the fluorescent light is not an LED, it became bright enough and I did a nice shopping.
This review is about item#34907756.

Related Products