Buy more than* S$200* and get FREE SHIPPING

Inverted Mountain Type Fixtures Fhf32W × 2 Lamps

4.60 (20)
Iron Plate Thickness (mm)
Body / 0.4 reflection plate / 0.35
Recommended Lamp
FHF32EX-N-H
Cycle(Hz)
50.60 combined use
Weight (kg)
2.1
Finishing Material
Finish reflection plate / steel, white finish body / steel, zinc plating (highly reflective white paint)
Accessories
FHF32Wx2 lights
...see all>
Product Options
ADD TO CART
Power (V) Lamp Total Luminous Flux (lm) Power Factor Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (V) Lamp Total Luminous Flux (lm) Power Factor Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 to 254 9350 High output 88 1PC 1 KV4382EFVPH 34907774 149.99 SGD
In stock
100 - 254 6690 Rated output 65 1PC 1 KV4382EFLVPN 35118833 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Office lighting fixture construction
5
From Japan
On 2018-01-22 15:56:11
Compared to the old type, it was easy to install and light and very good.
This review is about item#35118833.
Defective exchange
1
From Japan
On 2017-10-09 09:01:38
It was not used as it was not shipped on the day.
This review is about item#35118833.
Exchange
5
From Japan
On 2017-08-03 22:56:58
I am satisfied with the early correspondence. I am grateful. Thank you in the future.
This review is about item#35118833.
Replacement of electric light
5
From Japan
On 2017-07-25 08:46:07
Although it was a bit uneasy, I understood the instruction manual well, and I was able to replace it without problems.
This review is about item#35118833.
Office lighting
5
From Japan
On 2017-06-21 13:55:44
I was attracted to the price and purchased, but it is lit without any problems. Recently, even at mass merchandisers, the LED type increases, and it is difficult to obtain, so I appreciate it. The enforcement was also very simple.
This review is about item#35118833.
Cram school
5
From Japan
On 2017-06-16 21:08:35
I attempted to attach 14 units, and the pipe can also be a slim tube. It is easy to install the cover. The price is also satisfactory. I think that packaging is also good.
This review is about item#35118833.
Office
5
From Japan
On 2017-01-24 14:34:57
It was easy to exchange. I did not call the explanation neatly, but this price is attached with 2 fluorescent lights (moreover, it is a slim type and bright blue one). We are considering exchanging other facilities as well.
This review is about item#35118833.
Used in office, 6 in-flight purchase
5
From Japan
On 2017-01-22 18:25:17
I am currently using it in the office It is a purchase of 1 machine in 6 aircraft.
This review is about item#35118833.
Fluorescent lamp for office ceiling
4
From Japan
On 2016-11-07 14:45:59
Initially I ordered 4 fluorescent lights, but four of them had a dented wound in the Reflective Cover of Reflected Fuji of one of them. Four lights were packed with one packing band. There was a dent in the product that was on the bottom side. Corrugated cardboard was in a normal shape without dent such as impact. It seems not to be a transport problem. I exchanged for new goods at a later date and I returned the dent product.
This review is about item#35118833.
illumination
5
From Japan
On 2016-10-20 16:43:22
It became very comfortable to use. I thank you.
This review is about item#35118833.

Related Products