Buy more than* S$200* and get FREE SHIPPING

Reflective Ceiling Light, Shade FL20Wx1 Glow Type

4.20 (10)
Recommended Lamp
FL20SW
Power (V)
100
Weight (kg)
1
Accessories
1 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Iron Plate Thickness (mm) Power Factor Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron Plate Thickness (mm) Power Factor Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body /0.35 Reflection plate / 0.35 Low power factor 50 1PC 1 FH2681-1L 34907783 29.99 SGD
In stock
Body / 0.35 reflection plate / 0.35 High power factor 50 1PC 1 FH2681-1H 34907801 32.99 SGD
In stock
Body /0.35 Reflection plate / 0.35 Low power factor 60 1PC 1 FH2681-1L 34907792 29.99 SGD
In stock
Body /0.35 Reflection plate / 0.35 High power percentage 60 1PC 1 FH2681-1H 34907817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Stairway lighting
5
From Japan
On 2017-11-25 17:00:11
The lighting so far was dark and inconvenient at 10 w, so I exchanged it. It is a good item.
This review is about item#34907783.
Additional lighting in the corridor
5
From Japan
On 2016-04-27 21:25:21
Product is simple and functional though it is low price!
This review is about item#34907783.
Used for home garage
5
From Japan
On 2016-04-26 08:43:23
I bought it for my garage at home. I checked on the sites here and there, but the monotail was the cheapest. Goods are also satisfied without problems.
This review is about item#34907792.
Fluorescent lamp
1
From Japan
On 2016-04-13 20:37:19
The assembly was troublesome
This review is about item#34907801.
Warehouse light
5
From Japan
On 2015-01-13 18:39:01
I used it in a warehouse of about 6 tatami mats, but it makes me feel good just by using two.
This review is about item#34907792.
I installed it at the entrance of the barn.
3
From Japan
On 2014-11-26 09:22:59
It was cheap and it was nice. However, the fluorescent tube was not white, could it be nice daylight? .
This review is about item#34907792.
For workplace lighting
5
From Japan
On 2014-08-16 10:55:10
It is cheap, bright and useful.
This review is about item#34907783.
Lighting in the warehouse / aisle
5
From Japan
On 2014-01-14 19:56:29
It is a product that is cheaper than other companies' products and can be fully satisfied in price.
This review is about item#34907792.
Metal processing (scribbling work) Since the hand was a bit dark feeling, I lighted about 1M above.
5
From Japan
On 2013-12-09 19:18:58
As I thought, the hand is easy to see and I am satisfied, I think that injury will also decrease a little.
This review is about item#34907817.
Visual inspection on the table
3
From Japan
On 2012-12-05 12:24:54
I installed it on the desk by substituting the fluorescent stand, but because it was darker than I thought, I'm using the installation height adjusted. I wish I could choose the included fluorescent light · · ·.
This review is about item#34907801.

Related Products