Buy more than* S$200* and get FREE SHIPPING

Reflective Ceiling Light, Shade FL20Wx2 Glow Type

4.60 (5)
Recommended Lamp
FL20SW
Power (V)
100
Weight (kg)
2.1
Accessories
2 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Iron Plate Thickness (mm) Power Factor Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Iron Plate Thickness (mm) Power Factor Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body /0.5 Reflection plate / 0.35 Low power factor 60 1PC 1 FH2252-1L 34907835 51.99 SGD
In stock
Body / 0.5 reflection plate / 0.35 High power factor 50 1PC 1 FH2252-1H 34907844 60.99 SGD
In stock
Body /0.5 Reflection plate / 0.35 Low power factor 50 1PC 1 FH2252-1L 34907826 51.99 SGD
In stock
Body / 0.5 reflection plate / 0.35 High power factor 60 1PC 1 FH2252-1H 34907853 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Auxiliary lighting
5
From Japan
On 2015-12-04 14:45:29
no problem
This review is about item#34907853.
To a part of the factory lighting
5
From Japan
On 2015-08-29 11:40:14
Normal upper class. . .
This review is about item#34907835.
Light inside the tent
5
From Japan
On 2014-10-11 22:42:20
Installation was also easy and it was good.
This review is about item#34907835.
Work platform lighting
3
From Japan
On 2014-03-07 12:04:07
Compared with other manufacturer's same type (20 W 2 light), the main body size is slightly larger than the difficulty.
This review is about item#34907853.
Workbench
5
From Japan
On 2014-02-20 08:32:27
It's compact, so I use it with confidence as it is a manufacturer. I am thankful that it is cheap.

Related Products