Buy more than* S$200* and get FREE SHIPPING

Light Bulb, Palook Ball

4.17 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
12
Rating Life (Hours)
6000
Rated Power Consumption (W)
12
Outer Diameter (phi mm)
50
Connector
E26
Voltage (V)
100
Current (A)
0.2
Cycle(Hz)
50/60 shared
Type
Compact fluorescent light bulbs
Weight (g)
75
Length (mm)
115
Type
60W energy saving type
...see all
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Color Temperature (K) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
655 Cool color 6700 1PC 1 EFA12EDF 40491717 -
Discontinued
[x]
655 Cool color 6700 1Box(2PC) 1 EFA12ED2TF 40491726 -
Discontinued
[x]
725 Bulb color 2800 1Box(2PC) 1 EFA12EL2TF 40491701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Koukann
5
From Japan
On 2016-03-09 20:27:50
Iiyo
This review is about item#40491692.
To lighting
2
From Japan
On 2015-11-12 15:44:22
I felt it is very dark although it is a display of 60 type.
This review is about item#40491726.
Fixtures
5
From Japan
On 2015-10-26 15:43:57
Although it is saved if it is a little cheaper. . .
This review is about item#40491726.
Welding in the tank, inspection check
5
From Japan
On 2014-09-17 15:54:25
It is bright and lasts long.
This review is about item#40491726.
For replacement
3
From Japan
On 2014-03-25 16:17:12
Reliable Panasonic products. It will be active for a while until the LED ball becomes cheaper.
This review is about item#40491717.
To rent apartment lighting
5
From Japan
On 2014-01-29 19:15:41
It is an apartment owner. I bought a spot light type lighting to prevent vacancies, and attached this compact fluorescent lamp. It was saved because we could deliver it very quickly.
This review is about item#40491701.

Related Products