Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 12V

4.73 (11)
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 456 34908885 13.99 SGD
Shipped after 2018-01-22
1PC 1 0477 59707076 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Motorcycle light
4
From Japan
On 2017-10-18 00:29:22
It is convenient because it is easy to buy because the price is cheap, because it is one selling. I think that brightness is also no problem.
This review is about item#59707076.
DY Demio's headlight bulb replacement
5
From Japan
On 2017-08-22 22:25:07
It was made by STANLEY that was attached to DY Demio, but this time I tried purchasing KOITO made. I think that there is no regret as any manufacturer can be relieved.
This review is about item#34908885.
for work
5
From Japan
On 2017-04-05 18:40:34
I feel that durability is different from cheap. Replacement work is limited to high quality items as it is a troublesome part.
This review is about item#59707076.
Consumable item exchange
5
From Japan
On 2017-02-02 17:04:48
It is no doubt that it is claiming a long life, the exchange frequency lowers and the business is getting dirty (laugh)
This review is about item#59707076.
Motorcycle repair
5
From Japan
On 2017-02-01 11:17:27
Exchange of the initial type RZ 250 due to bulb out. I adjusted because the lens is made of small thread. There are things of whiteness and high efficiency, but the actual brightness seems to be good for such a basic thing. One selling is also appreciated.
This review is about item#34908885.
For minicars and ordinary cars
5
From Japan
On 2016-02-03 11:42:30
Price and quality, both are just right, I think it is a class. Though I was using it before, it was cheap, because there was one with a short sphere (around, the outsome, it was big) This item is also highly reliable.
This review is about item#34908885.
Replacing the headlight bulb
5
From Japan
On 2015-09-21 18:54:01
As the headlight's Low became dark, I replaced it. Although it was genuine with the valve of GE company, I replaced it with KOITO of trust. I did not exchange it for a long time, so it seems that it got much brighter, but I think that it was surely such brightness from the beginning. There is no problem without changing the optical axis.
This review is about item#59707076.
Use it for car headlamps.
5
From Japan
On 2015-04-15 03:22:29
Since it is a maker item, it is safe because the optical axis of the headlamp does not shift after installation.
This review is about item#34908885.
Head lamp of motorcycle (250 CC)
5
From Japan
On 2015-02-02 00:59:08
It is a bike 30 years ago and has been used for 20 years. I played it, but it was dark when I ran at night. So I exchanged it. It got brighter as expected. But as the motorcycle gets older, everywhere is going wrong like a human being. It is fun to fix it.
This review is about item#59707076.
Vehicle maintenance
3
From Japan
On 2014-04-08 21:38:48
It is a good thing that it is possible to purchase reliable Koito made in small lot and at low price. However, since it is a lifetime-oriented valve, there is no brightness of the low beam such as custom parts, it is rather unsatisfactory. Those who expect it will be dissatisfied, but there is no problem as a genuine replacement valve.
This review is about item#34908885.

Related Products