Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 24V

5.00 (1)
Glass Bulb Type
T16
Connector
P43t-38
Rated Voltage (V)
24
Rated Power (W)
75/70
Type
H4
Color
Clear
Compatible
Diesel cars general headlamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 468 34908894 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Track head light bulb
5
From Japan
On 2016-02-09 09:05:07
Since it is a safe maker item, there is no problem.
This review is about item#34908894.

Related Products