Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H4u 12V

3.00 (1)
Glass Bulb Type
T16
Connector
P43t-38 edit
Rated Voltage (V)
12
Rated Power (W)
60/55
Type
H4u
Color
Clear
Compatible
Head lamp (Universal) for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0456U 34908903 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for exchanging automobile parts
3
From Japan
On 2015-03-13 18:21:52
First-class manufacturer's products are cheap, so it's a repeat order.
This review is about item#34908903.

Related Products