Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb 12V

4.89 (9)
Glass Bulb Type
T12
Connector
P22d
Rated Voltage (V)
12
Rated Power (W)
51(55)
Type
HB4
Color
Clear
Compatible
For general head lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0474 34908912 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Used for valve replacement
5
From Japan
On 2017-08-17 00:23:34
The valve feels that genuine halogen color is good visibility. Moreover, it is appreciated that valves of major domestic manufacturers are prepared at affordable prices.
This review is about item#34908912.
vehicle inspection
5
From Japan
On 2017-03-26 14:34:24
It was made by KOITO and the product was satisfactory, and the delivery was quickly saved.
This review is about item#34908912.
Replacement of bulbs such as headlights and fog lamps
5
From Japan
On 2016-08-10 17:05:29
Again there is a sense of trust as it is made of small thread.
This review is about item#34908912.
Used for Porte's fog
5
From Japan
On 2016-06-13 15:05:13
It is curing on the glass part, so that it does not touch the glass even if the hand touches it. Because it is made of KOIT, there is no anxiety.
This review is about item#34908912.
Out of bulb
4
From Japan
On 2016-03-24 16:50:53
Since it is a genuine manufacturer, I bought it.
This review is about item#34908912.
Fog lamp ball exchange
5
From Japan
On 2015-04-25 00:40:57
Coit products are saved because they can order.
This review is about item#34908912.
At factory
5
From Japan
On 2015-03-17 13:11:03
It looks good.
This review is about item#34908912.
I used it as a replacement part.
5
From Japan
On 2014-09-20 18:20:22
It was a product that remained unchanged.
This review is about item#34908912.
Used for Pajero Mini Links
5
From Japan
On 2014-04-16 18:57:12
For spare reasons, I will not use it yet COSPA is satisfied.
This review is about item#34908912.

Related Products