Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H1 12V

4.67 (6)
Glass Bulb Type
T8
Connector
P14.5s
Rated Voltage (V)
12
Rated Power (W)
55
Type
H1
Color
Clear
Compatible
General headlamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 457 34908921 9.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Clearing work
4
From Japan
On 2016-06-27 18:03:01
No problem, cheap.
This review is about item#34908921.
Replacing valve
5
From Japan
On 2015-06-20 11:59:01
Koito is a reliable parts manufacturer with performance and durability
This review is about item#34908921.
Replace valve
5
From Japan
On 2014-11-03 19:08:03
Maker of trust Can be used without problems ☆
This review is about item#34908921.
Car maintenance
5
From Japan
On 2014-06-03 20:11:08
It can be used with confidence in car inspection correspondence.
This review is about item#34908921.
Fog Lamp Ball Replacement
4
From Japan
On 2014-05-30 07:20:07
no problem.
This review is about item#34908921.
When the ball runs out
5
From Japan
On 2014-02-19 13:58:16
I am using it without problems. I want the price to be the same as Stanley.
This review is about item#34908921.

Related Products