Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H3 12V

4.20 (5)
Glass Bulb Type
T11.5
Connector
PK22s
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3
Color
Clear
Compatible
General fog lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 454 34908946 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When inspected
4
From Japan
On 2017-05-22 17:32:19
Because it is made of small thread, I use it with confidence. I am satisfied.
This review is about item#34908946.
Lamp sphere of forklift
5
From Japan
On 2016-12-21 16:28:17
The price is also cheap with the maker items. Naturally enough illuminance is enough to work at night as well.
This review is about item#34908946.
Exchanging bulbs
2
From Japan
On 2016-11-14 20:51:43
It was a Coit product, so I bought it, but the contents were made by Philips. It is slightly disappointing that it is the manufacturer's convenience for manufacturing.
This review is about item#34908946.
Snowplow car head light
5
From Japan
On 2016-10-14 15:33:16
A reliable manufacturer. I hope that three seasons can not cut the ball
This review is about item#34908946.
Fog lamp bulb exchange
5
From Japan
On 2015-03-06 13:34:46
Because it is genuine parts, there is no impression, but price was cheap so it was very helpful.
This review is about item#34908946.

Related Products