Halogen Light Bulb H3 24V
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Glass Bulb Type
- T12
- Connector
- PK22s
- Rated Voltage (V)
- 24
- Rated Power (W)
- 55
- Type
- H3
- Color
- Clear
- Compatible
- General fog lamp
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Maintenance
From Japan
On 2018-04-08 12:29:33
I think that the price is also cheap and very good product.
I arrived very quickly and I am satisfied.
Ball exchange
From Japan
On 2014-07-04 09:03:43
it's the best
Customers Who Bought This Item Also Bought
Related Products