Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H3C 12V

4.00 (1)
Glass Bulb Type
T12
Connector
P22d/5
Rated Voltage (V)
12
Rated Power (W)
55
Type
H3C
Color
Clear
Compatible
Projector Lamp for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 0452 34908973 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To fog lamp
4
From Japan
On 2018-02-03 18:55:59
It will be saved soon after purchase shipment. The price is as it is ....
This review is about item#34908973.

Related Products