Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Headlight 12V

5.00 (2)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Compatible Specification Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Specification Glass Bulb Type Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General head lamp (Nissan) - RP42 P45t-45 75/60 Transparent 1PC 1 0813 36669087 14.99 SGD
Shipped after 2018-06-29
European cars general - G40 P45t 60/60 Transparent 1PC 1 0575 36669062 -
Discontinued
[x]
General head lamp (Toyota) - RP43 P50t 75/60 Transparent 1PC 1 0811 36669071 -
Discontinued
[x]
General headlamp D4 RP41 P43t-38 breaks 65/60 Transparent 1PC 1 0812 34908982 13.99 SGD
Shipped after 2018-07-02
European cars generally - G40 P45t 45/40 Clear 1PC 1 0574 36669053 13.99 SGD
In stock
General head lamp - B34 P36t (with tripod collar) 50/40 Clear 1PC 1 0867 36669096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repair of foreign car
5
From Japan
On 2017-11-09 15:59:34
The contents are famous manufacturers of Europe. It is helpful to use it with confidence.
This review is about item#36669053.
Replacing the headlight bulb
5
From Japan
On 2016-02-28 00:32:16
About the product, I am very satisfied.
This review is about item#36669096.

Related Products