Buy more than* S$200* and get FREE SHIPPING

Tail Stop Parking Lamp 24V

4.40 (5)
Connector
BAY15d
Rated Voltage (V)
24
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S25 2013/10/25 Double ball Clear 1Box(10PC) 1 4722 34909086 22.99 SGD
In stock
S25 41780 Double ball Clear 1Box(10PC) 1 4735 36669446 28.99 SGD
In stock
B19 2013/10/04 Double ball Clear 1Box(10PC) 1 4980 36669482 31.99 SGD
Shipped after 2018-05-31
S25 41780 Double ball Clear 1Box(10PC) 1 4732 36669437 41.99 SGD
In stock
S25 2013/10/25 Double bulb(shear) Clear 1Box(10PC) 1 4720 34909095 31.99 SGD
In stock
S25 25/10 Double ball Transparent 1Box(10PC) 1 4731 36669421 42.99 SGD
Shipped after 2018-05-30
S25 20/10 Double ball Transparent 1Box(10PC) 1 4724 36669403 26.99 SGD
Shipped after 2018-05-30
S25 30/10 Double ball Transparent 1Box(10PC) 1 4728 36669412 48.99 SGD
Shipped after 2018-05-30
S25 30/10 Double ball Transparent 1Box(10PC) 1 4729 36669455 48.99 SGD
Shipped after 2018-05-30
S25 25/8 Double ball Transparent 1Box(10PC) 1 4723 36669394 26.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
We use it in our own track maintenance.
3
From Japan
On 2017-01-05 17:34:18
It is normally good. Even if one bulb is cut, we will exchange it for safety at the same time on the left and right.
This review is about item#34909095.
Maintenance of own truck
5
From Japan
On 2016-04-14 18:09:32
There are no problems on the product.
This review is about item#34909095.
As a reserve
4
From Japan
On 2016-04-01 15:40:04
I think that it is cheap and good
This review is about item#34909086.
maintenance
5
From Japan
On 2016-01-14 15:55:13
Very good
This review is about item#36669437.
Replacing bulb on working track
5
From Japan
On 2014-04-30 10:58:47
Since genuine products are not earthquake-resistant bulbs, because the vehicles used are dumping, the vibration is much, the light bulbs were easy to break, the light bulbs were easy to break, I thought beforehand whether there was a good method, but the thing called seismic type was found cheaply. This reduces the frequency of replacement, I think that both maintenance time reduction and cost reduction can be done at the same time.
This review is about item#34909095.

Related Products