Buy more than* S$200* and get FREE SHIPPING

Lamp, Tail, Signal, Flasher, 24V

4.40 (5)
Rated Voltage (V)
24
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Glass Bulb Type Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Glass Bulb Type Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Single ball Transparent G23 BA15s 1Box(10PC) 1 4313 36669647 22.99 SGD
Shipped after 2018-01-30
25 Single ball Transparent S25 BA15s 1Box(10PC) 1 4621 36669586 48.99 SGD
Shipped after 2018-01-30
20 Single ball Transparent S25 BA15s 1Box(10PC) 1 4615 36669534 21.99 SGD
Shipped after 2018-01-30
30 Single ball Transparent S25 BA15s 1Box(10PC) 1 4618 36669543 41.99 SGD
In stock
21 Single ball Transparent S25 BA15s 1Box(10PC) 1 4672 36669552 23.99 SGD
In stock
21 Single cells (seismic long life) Clear S25 BA15s 1Box(10PC) 1 4632 36669595 39.99 SGD
In stock
21 Single sphere Amber S25 BAU15s 1Box(10PC) 1 4670A 36669577 47.99 SGD
In stock
21 Single cells (seismic) Clear S25 BA15s 1Box(10PC) 1 4671 36669604 22.99 SGD
In stock
25 Single sphere Clear S25 BA15s 1Box(10PC) 1 4616 34909174 19.99 SGD
In stock
25 Single cells (seismic) Clear S25 BA15s 1Box(10PC) 1 4610 34909165 22.99 SGD
In stock
35 Single ball Transparent S25 BA15s 1Box(10PC) 1 4619 34909156 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2016-10-15 16:31:22
Earthquake-resistant long life is best for trucks considering exchange frequency and safety. Although it is necessary for several days to be ordered by another company, it is sustained because it is always in stock. Although the initial cost is high, I think that I will never take a break by total cost and safety.
This review is about item#36669595.
As a reserve
4
From Japan
On 2016-04-01 15:42:22
I think that it is cheap and good
This review is about item#34909174.
maintenance
5
From Japan
On 2016-01-14 15:55:44
Very good
This review is about item#36669595.
Stock for own vehicle
3
From Japan
On 2014-08-08 14:53:15
I purchased it as a spare. Although I am still using it, I chose here if it is domestic product as safe.
This review is about item#34909165.
Dump truck light bulb exchange
5
From Japan
On 2014-04-30 10:59:42
Since genuine products are not earthquake-resistant bulbs, because the vehicles used are dumping, the vibration is much, the light bulbs were easy to break, the light bulbs were easy to break, I thought beforehand whether there was a good method, but the thing called seismic type was found cheaply. This reduces the frequency of replacement, I think that both maintenance time reduction and cost reduction can be done at the same time.
This review is about item#34909165.

Related Products