Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

License, Clearance, Signal Lamp 24V

5.00 (2)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Single sphere Clear License lamp, parking, stop lamp 1Box(10PC) 1 3662 36669717 20.99 SGD
Shipped after 2018-06-25
5 Single ball Clear License lamp, parking, stop lamp 1Box(10PC) 1 3630 34909201 16.99 SGD
Shipped after 2018-06-25
12 Single sphere Clear License lamp, parking, stop lamp 1Box(10PC) 1 3643 34909226 15.99 SGD
Shipped after 2018-06-25
12 Single cells (seismic) Clear License lamp, parking, stop lamp 1Box(10PC) 1 3640 34909235 20.99 SGD
Shipped after 2018-06-25
5 Single ball Transparent License lamp, parking, stop lamp 1Box(10PC) 1 3661 36669701 19.99 SGD
Shipped after 2018-06-25
- Single ball Transparent - 1Box(10PC) 1 3652 36669692 21.99 SGD
Shipped after 2018-07-02
6 Single ball Transparent License lamp, parking, stop lamp 1Box(10PC) 1 3631 34909217 16.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2016-10-15 16:26:48
As ECE certified products seem to be retailing, the availability is not good, so always stock is saved. Although the initial cost is high, there are multiple vehicles to use, so considering the frequency of replacement is more expensive than a cheap bulb I think that this will be lower cost in total.
This review is about item#36669701.
Truck valve replacement
5
From Japan
On 2015-03-14 18:10:26
Long-lasting
This review is about item#34909235.

Related Products