Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Panel and Signal Lamp 30V

4.00 (1)
Glass Bulb Type
T10
Connector
BA9S
Rated Voltage (V)
30
Rated Power (W)
3
Compatible
One-man bus fare box for it (including signals)
...see all>
Product Options
ADD TO CART
Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single sphere Clear Panel, meter lamp 1Box(10PC) 1 1382 34909323 13.99 SGD
In stock
Single ball seismic type Transparent - 1Box(10PC) 1 1383 36669787 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To a pilot lamp for opening a one-man bus door
4
From Japan
On 2015-10-08 09:15:06
It is used as a pilot lamp bulb of our company's one-man convoy bus door switch interlocking. There are other items of S company, but 24V specification so 30V of this one seems to be out of bulb so I decided here. It may be due to mind, but it seems that it has doubled from 1.5 times from the reduction of the light bulb. I think that I will purchase continuously.
This review is about item#34909323.

Related Products