Buy more than* S$200* and get FREE SHIPPING

Wedge Base Electric Bulb, 12V

4.68 (19)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T16 W2.1x9.5d - Single ball Transparent 1Box(10PC) 1 1783 36669884 16.99 SGD
Shipped after 2018-04-23
T10 W2.1x9.5d 4 Single ball Transparent 1Box(10PC) 1 1582 36669796 9.99 SGD
Shipped after 2018-04-23
T7 W2x4.6d 3 Single sphere Clear 1Box(10PC) 1 1590 59706701 -
Discontinued
[x]
T5 W2x4.6d 1.2 Single ball Clear 1Box(10PC) 1 1584 34909375 10.99 SGD
Shipped after 2018-04-23
T16 W2.1x9.5d 16(18) Single ball Clear 1Box(10PC) 1 1781 34909436 16.99 SGD
Shipped after 2018-04-23
T10 W2.1x9.5d 5 Single sphere Amber 1Box(10PC) 1 1579A 36669841 20.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Light bulb exchange
5
From Japan
On 2018-03-07 07:12:41
Handling of koito products is no longer a trading parts business, so purchase here. Moreover, it is cheap.
This review is about item#34909375.
Exchange with pure ball
5
From Japan
On 2017-04-27 18:47:57
I tried scatteringly what it was LED, but because of heat it was poor in durability, so I thought that it was KOITO, too. One month passed, there is no problem at all. (Of course ... ...)
This review is about item#34909375.
Car meter ball
5
From Japan
On 2017-04-17 15:49:44
Used for Jimny's meter. When I replaced it with a cheap LED, it began flashing so I replaced it with a standard light bulb so I could safely buy it because it is a small thread
This review is about item#34909375.
For car warning lamp
5
From Japan
On 2017-03-15 16:45:12
Manufacturers are reliable and have a long life, do not use cheap unnamed items.
This review is about item#34909375.
Also for vehicle inspection
5
From Japan
On 2016-08-05 14:05:33
Quality, price and delivery are one item of consent
This review is about item#34909375.
Car maintenance
5
From Japan
On 2016-06-19 20:13:49
It is cheaper than the parts shop that I always purchased but it can be used without problems.
This review is about item#34909375.
Replacement of bulb inside automobile meter
5
From Japan
On 2016-05-24 16:29:22
It is useful for replacing the D range ball. Also a seatbelt warning light
This review is about item#34909375.
During maintenance
5
From Japan
On 2016-05-17 16:40:01
KOITO of the world So, no complaints.
This review is about item#34909375.
Clearing work
5
From Japan
On 2016-04-15 18:45:21
Of course there is no problem at all
This review is about item#34909375.
Car meter lighting
4
From Japan
On 2016-02-02 23:45:41
I am satisfied with the product. It is convenient and cheap because it is a set of 10 pieces.
This review is about item#34909375.

Related Products