Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 24V

4.50 (4)
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Compatible Glass Bulb Type Connector Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Compatible Glass Bulb Type Connector Rating Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Single sphere Clear General T10 W2.1x9.5d 24V 3W 1Box(10PC) 1 1681 34909357 9.99 SGD
In stock
3 Single sphere Clear Tachometer for T6.5 W2.2x5.2d 24V 3W 1Box(10PC) 1 1686 34909411 13.99 SGD
In stock
5 Single ball Transparent Meter · ECE certified goods (W5W) T10 W2.1x9.5d 24V 5W 1Box(10PC) 1 1689 36669832 16.99 SGD
In stock
3 Single sphere Clear Tachometer for T7 W2x4.6d 24V 3W 1Box(10PC) 1 1687 34909427 -
Discontinued
[x]
5 Single sphere Clear General T10 W2.1x9.5d 24V 5W 1Box(10PC) 1 1683 34909366 15.99 SGD
In stock
1.2 Single ball Clear Meter for general T5 W2x4.6d 24V 1.2W 1Box(10PC) 1 1682 34909384 12.99 SGD
In stock
1.8 Single sphere Clear Meter for general T5 W2x4.6d 24V 1.8W 1Box(10PC) 1 1688 34909393 12.99 SGD
In stock
1.4 Single sphere Clear Tachometer for T4.7 Wedge (base) 24V 1.4W 1Box(10PC) 1 1684 34909402 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2016-10-15 16:34:23
It is not troublesome to replace the relevant sphere at once at the same time, but many shops do not always have enough stock. At any time the stock is abundant and shipping is also early and it is saved.
This review is about item#34909393.
Truck valve replacement
5
From Japan
On 2015-03-14 18:11:36
good
This review is about item#34909366.
For tachometer for truck
5
From Japan
On 2015-02-20 15:37:20
Price is attractive.
This review is about item#34909402.
Meter panel of the vehicle bulb out
3
From Japan
On 2014-10-08 17:53:46
I exchanged it with a lamp bulb out around the air conditioner of Land Cruiser 70, but I removed the bulb and installed it because the pedestal does not fit.
This review is about item#34909402.

Related Products