Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Charging Hose

4.33 (3)
...see all>
Product Options
ADD TO CART
Hose Length (m) Color Connection Diameter Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (m) Color Connection Diameter Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 - M12x1.75 - 1pc 1 CP-H2200F-R-SL 34913785 49.99 SGD
Shipped after 2018-05-08
1.6 Red M12x1.75 For high pressure 1PC 1 CP-H1600F-R-SL 34913751 41.99 SGD
In stock
1.6 Green M10x1.5 For gas 1PC 1 CP-H1600F-G-SL 34913776 41.99 SGD
In stock
2.2 Green M10x1.5 For gas 1PC 1 CP-H2200F-G-SL 34913803 49.99 SGD
Shipped after 2018-05-08
1.2 Red M12x1.75 For high pressure 1PC 1 CP-H1200F-R-SL 34913724 35.99 SGD
In stock
1.2 Yellow M10x1.5 For low pressure 1PC 1 CP-H1200F-Y-SL 34913733 37.99 SGD
In stock
1.2 Green M10x1.5 Gas 1PC 1 CP-H1200F-G-SL 34913742 35.99 SGD
In stock
2.2 - M10x1.5 - 1pc 1 CP-H2200F-Y-SL 34913794 49.99 SGD
In stock
1.6 Yellow M10x1.5 For low pressure 1PC 1 CP-H1600F-Y-SL 34913767 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Maintenance of car air conditioner
5
From Japan
On 2016-08-18 14:09:45
Although it is using it with a reliable brand from before, there is no problem including durability.
This review is about item#34913776.
Maintenance
5
From Japan
On 2012-07-22 16:11:27
We studied replacing an unknown manufacturer with a cheap one, but I bought it because it was a reasonable price. I did not waste expensive main body.
This review is about item#34913742.
For inspection work
3
From Japan
On 2012-07-04 10:44:09
Products from DENGEN can not be purchased at a cheap price like this time from traditional business partners, so it is very appreciated when purchasing the quantity in bulk.
This review is about item#34913751.