Buy more than* S$200* and get FREE SHIPPING

100AF Series Adjuster Hoot Swivel Caster Nylon Wheel

5.00 (1)
Adjusting Screw M
M10
Adjuster Foot Outer Diameter D1 (mm)
37.7
Dimension L3 (mm)
-
Surface Processing
Black galvanization
Specification
With adjuster foot
...see all
Product Options
ADD TO CART
Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Turning Radius r (mm) Material (Body) Adjust Amount h2 (mm) Allowable Load (kg) Adjust Amount h1 (mm) Shape Wheel Width W(mm) Mounting Base Thickness t(mm) Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Bore Diameter d (mm) Attachment Pitch (mm) (P1xP2) Plate Dimensions L1xL2 (mm) Stopper Wheel Diameter D (phi mm) Turning Radius r (mm) Material (Body) Adjust Amount h2 (mm) Allowable Load (kg) Adjust Amount h1 (mm) Shape Wheel Width W(mm) Mounting Base Thickness t(mm) Wheel Mounting Height H'(mm) Eccentricity E1-E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 64x64 78x78 Not available 50 46 Cold rolled steel (SPCC) 10 80 10 Universal car 22 2 65 19 - 27.5 1PC 1 103AF-N50 34845203 17.25 SGD
In stock
8.5 75x75 92x92 Without 63 59 cold reduction steel plate (SPCC) 15 130 15 Universal wheel 25 2.3 81 27 - 34 1PC 1 105AF-N63 34845221 26.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of sample machine
5
From Japan
On 2016-09-29 18:07:30
Very we are satisfied with the smooth motion. I think that it is an excellent product in cost performance.
This review is about item#34845203.

Related Products