Buy more than* S$200* and get FREE SHIPPING

LED Mounting Rubber

5.00 (2)
Purpose
Waterproof wiring (terminals).
Usable Materials
STEEL / STAINLESS STEEL / ALUMINUM/ABS RESIN / ACRYLIC RESIN / RIGID CHLORIDE PVC / SOFT PVC VINYL /PP (POLYPROPYLENE) / PE (POLYETHYLENE) / PC (POLYCARBONATE)
Size (mm)
20x70x1.5
Operating Temperature Range (deg C)
-30 - 80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 1772 34913094 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car wiring work
5
From Japan
On 2016-08-16 08:24:05
Products that can be used both for waterproofing and for fixing. Even in places where the space is narrow and difficult to fix, it can be fixed to some extent by just sticking. It can also be used to fill the gap.
This review is about item#34913094.
For reinforcement of LED mounting & waterproof treatment, for double-sided tape reinforcement
5
From Japan
On 2012-06-01 23:34:10
Even though the adhesive strength is strong, handling with hand is easy, shape can be freely chosen so that it does not matter the state of the pasting surface. When removing it can be clean with a parts cleaner or the like. It is useful anyway when it is troubled to paste.
This review is about item#34913094.

Related Products