Buy more than* S$200* and get FREE SHIPPING

Push Switch

3.27 (11)
Purpose
For DC12V car only
Available Power
DC12V 200mA
Switch
ON-OFF
Accessories
Cord/.2square equivalence -300mm
...see all>
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36x21x12.5 1Set 1 1620 34913146 -
Discontinued
[x]
- 1Set 1 1621 34913155 -
Discontinued
[x]
- 1Set 1 1622 34913164 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.27
11 Customer Reviews
The reviews are automatic translation.
For car electrical equipment
3
From Japan
On 2016-12-28 18:57:43
Since this switch becomes a positive control, a relay is basically necessary. The other day, despite using a relay, two broke. It is good because there is no need to open a hole, but from now on I want to avoid using it as much as possible.
This review is about item#34913155.
Classic car lamp repair
5
From Japan
On 2016-10-26 16:16:58
Thank you for shipping quickly.
This review is about item#34913146.
Installation of automotive electrical equipment
3
From Japan
On 2016-07-13 05:35:19
We have used before and smart installation
This review is about item#34913155.
Operation switch at the time of installation of electrical components on the vehicle
4
From Japan
On 2016-04-22 20:57:56
There is no problem with the price, use. If you want improvement, it is good that the included double-sided tape is a little more solid. I think that ON / OFF becomes clear if there is a little stroke of the switch.
This review is about item#34913146.
Dimmer of car room lamp
4
From Japan
On 2016-04-05 06:19:57
It's neither good nor bad. It's just fine for size as well.
This review is about item#34913146.
Fog lamp switch
5
From Japan
On 2014-09-28 20:23:38
I want a little more response when I turn ON / OFF Care is required for crimping the terminals to be connected because the wiring is thin
This review is about item#34913155.
LED lamp switch
1
From Japan
On 2014-05-31 04:43:04
Since the 1621 switch does not have independent illumination, it can not be used for switches with negative control. The switch that can be used with minus control seems to be 1620 or 1622.
Used for in-car fog lamp switch
2
From Japan
On 2013-11-25 10:54:11
Although it is easy to install and cospa is good, I do not know whether the brightness of the illumination at ON, OFF is ambiguous and ON or OFF. I want you to make clear the light and dark a little more.
This review is about item#34913146.
Fog lamp operation
1
From Japan
On 2013-02-04 20:47:50
I purchased it thought it was easy by pasting type, but certainly catalog specifications are covered. However, it is impossible to evaluate the degree of operation of the switch section and ambiguity of mark illumination change.
This review is about item#34913155.
When installing automobile after parts
5
From Japan
On 2012-10-12 22:28:28
It is inexpensive, and it is satisfactory that it can be easily installed with double-sided tape. Switch for car is saved because there are many things that you need to drill quite drastically. Because the electric wire is thin, it is unsuitable for high electric current.
This review is about item#34913146.

Related Products