Buy more than* S$200* and get FREE SHIPPING

Rocker Switch

4.33 (3)
Purpose
For DC12V car only
Available Power
DC12V 15A
Luminescent Color
White
Switch
ON-OFF
Color
Black
...see all>
Product Options
ADD TO CART
Cord Length (mm) Compatible Board Thickness (mm) Accessories Mounting Hole Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (mm) Compatible Board Thickness (mm) Accessories Mounting Hole Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 1.0 - 3.0 Code/.2sq equivalence -150mm 20.2 1PC 1 1630 34913173 -
Discontinued
[x]
- 0.75 - 3.0 - 37x21 1PC 1 1631 34913182 -
Discontinued
[x]
- 0.75 - 3.0 - 37x21 1PC 1 1632 34913191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Car navigation power switch
5
From Japan
On 2015-10-18 18:39:22
I was able to install it cleanly like a genuine switch It is useful as a switch of a car navigation system that rarely uses
This review is about item#34913182.
Used for electrical machining of automobiles.
4
From Japan
On 2015-09-01 19:32:09
It is good that the product of Ehmon can be obtained cheaply. Since it is a genuine type, it can be installed refreshed.
This review is about item#34913182.
For car led lighting versus ks, used as hand switch.
4
From Japan
On 2012-06-19 06:37:27
Because it has lighting, the lighting condition of no-off is satisfactory, but I think that the power required for switching is a bit too large. The appearance texture is good.
This review is about item#34913191.

Related Products