Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Lens Cover, Chrome Plated

5.00 (2)
Purpose
For triple Consecutive Flat LED
Color
Chrome-plated
Dimension (mm)
70x34x13
Material
BODY/ABS (CHROME PLATED),LENS/ACRYLICS
Accessories
Double sided tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1847 34913225 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As an LED cover
5
From Japan
On 2015-09-09 19:40:43
As per instructions, you can easily peel off double-sided tape and install anywhere. The cover was also correct by choosing plating.
This review is about item#34913225.
Camping car entrance proof
5
From Japan
On 2014-06-02 13:34:57
I liked it with a warm feeling with a warm light which was easy to do just by pasting with double-sided tape
This review is about item#34913225.

Related Products