Buy more than* S$200* and get FREE SHIPPING

Sound Proof Tape, Rear Hatch

5.00 (2)
Length (m)
5
Thickness (mm)
5
Width (mm)
15
Material
Substrate / acrylic foam adhesive / acrylic adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2649 34913365 18.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Rear hatch
5
From Japan
On 2017-07-17 21:03:02
It was very easy to use, and I would like to use it if I have the opportunity
This review is about item#34913365.
I also wore it to the lighthouses, the front door and the rear door, and also to the rear hatches.
5
From Japan
On 2015-10-09 17:14:00
It seems to me that the rigidity of the rear hatch rose, of course, that the sound became quiet by installing.
This review is about item#34913365.

Related Products