Buy more than* S$200* and get FREE SHIPPING

Sound Proof Tape, Car Door

4.20 (5)
Length (m)
4.3x2PC
Thickness (mm)
5
Width (mm)
15
Material
Substrate / acrylic foam adhesive / acrylic adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 2650 34913374 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-07-18 15:56:56
It became easier to become a half door after wearing but the sound when the door was closed is van! From Bonn! A little luxury car got quiet.
This review is about item#34913374.
I was worried about the airtightness of the door of the car, but if it is cold the adhesion surface is bad and we will wait until next spring.
2
From Japan
On 2016-12-20 21:33:25
I was worried about the airtightness of the door of the car, but if it is cold the adhesion surface is bad and we will wait until next spring.
This review is about item#34913374.
Car soundproof measures
5
From Japan
On 2016-07-11 16:25:58
I raised the airtightness around the door of the car and stuck around the door in order not to put the noise from the outside into the car. This product is also highly waterproof, sticky to the adhesive tape is strong, very good workability is also very good It is a recommended item.
This review is about item#34913374.
Paste around the door
5
From Japan
On 2015-10-30 14:49:39
Outside noise became small.
This review is about item#34913374.
I also wore it to the lighthouses, the front door and the rear door, and also to the rear hatches.
5
From Japan
On 2015-05-01 15:38:42
There was considerable effect. The interior of the car became quiet as soon as we can see it as clear.
This review is about item#34913374.

Related Products