Buy more than* S$200* and get FREE SHIPPING

Road Noise Reduction Mat M

4.00 (2)
Body Dimensions (mm)
480x450
Material
Body: substrate / thermoplastic elastomer sound-absorbing material / non-woven Majikurosu: Body / polypropylene, nylon adhesive / rubber-based adhesive
Accessories
Majikurosu (about 30x400mm) 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2Sheet) 1 2660 34913392 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Quiet inside the car
5
From Japan
On 2017-04-20 23:44:53
I only lay it on the inside of the car, I think that the effect is limited.
This review is about item#34913392.
Set under the mat for soundproofing of the front floor of the car
3
From Japan
On 2013-11-18 09:53:38
I felt that there was a little soundproofing effect, but there was no impression that the sound became quiet suddenly.
This review is about item#34913392.

Related Products