Buy more than* S$200* and get FREE SHIPPING

Engine Room Sound Insulation

4.00 (17)
Heat-Resistant Temperature (deg C)
120
Thickness (mm)
About 4
Accessories
Aluminum glass cloth tape
...see all
Product Options
ADD TO CART
Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x1500 Minivan 1Sheet 1 2671 35577254 49.08 SGD
In stock
720x1200 - 1Sheet 1 2670 34913417 53.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 3
2 star 0
1 star 2
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
Car engine room repair
5
From Japan
On 2017-05-17 14:44:16
When you replace the insulator of the engine room, the sound becomes quiet and can be stretched cleaner than the old one
This review is about item#34913417.
Mounting on back side of hood
4
From Japan
On 2017-05-07 21:18:42
I installed it on the bonnet of HA 36 S Alto, but I did not understand the feeling that the engine sound became small. In case of Alto you can take exactly two sheets, the cospara will be decided depending on how many years the durability is not removed.
This review is about item#34913417.
Paste inside hood
5
From Japan
On 2017-03-31 23:50:05
The mechanical sound of the engine was reduced, and the bonnet was no longer resonating. There seems to be insulation effect inside the engine room.
This review is about item#34913417.
ND Roadster Kiyono
5
From Japan
On 2017-02-09 20:13:13
I pasted it on the bonnet. Easier to cut and hold down the edge with the included aluminum tape, so there is no worry of peeling. Originally there was no effect because there was not any soundproofing grade.
This review is about item#34913417.
Cut with scissors and finished with pasting with 50 mm tape. Easy, locked fixed in tie.
5
From Japan
On 2016-07-06 16:00:58
It was a diesel camping car, so I was curious about a bit noisy. Since we can listen to music normally up to 60 KM, fatigue is reduced. It is a little uneasy whether summer will not hang down. I wish I could put it on sooner.
This review is about item#34913417.
Reduction of engine sound in a car
4
From Japan
On 2016-06-09 09:57:14
I used a sponge soundproof sheet until now. I changed it, I got better. It is strong against heat and is safe. Car <Daihatsu Mira,> The surplus used inside the tire house cover Accessories Tape is very good,
This review is about item#34913417.
engine room
3
From Japan
On 2015-11-14 22:17:05
The sound of the engine became quiet.
This review is about item#34913417.
Blocking engine sound intruding into the car
1
From Japan
On 2015-11-14 10:46:02
I feel that nothing has changed. Completely sound insulation is difficult with this alone.
This review is about item#35577254.
Soundproofing of small generators
4
From Japan
On 2015-03-26 07:15:22
Will better than tight
This review is about item#35577254.
As a countermeasure against the cold of the building, it is affixed to the inside of a steel shield door.
5
From Japan
On 2014-10-21 17:31:22
It was very useful for cold weather, room temperature rose by 2 ~ 3 ℃. 4 to 5 cards are required for one cage (2 pcs). The amount will be around 15,000 yen. Our house is in a flat building, there are four places, so it will be about 60000 yen. Considering kerosene fee and electricity savings, I think that income and expenditure will balance in about three years. Also, I pasted the remaining scraps behind the bonnet Suzuki Spaceia's hood and tried its original usage. I think that the engine sound has become a little smaller. There was no feeling when saying that it became very quiet.
This review is about item#35577254.

Related Products