Buy more than* S$200* and get FREE SHIPPING

Resin Mirror Bracket, For Wall

2.60 (5)
Attachable Width (mm)
90 - 180
Material
Metal / steel (trivalent chromate) Bolt/steel (trivalent chromate)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6720 34913453 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 3
1 star 0
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Installation of garage access mirror
4
From Japan
On 2017-11-13 16:12:57
There were not many things that could easily be mounted on the block, so it was a relatively easy-to-understand picture so I bought it. I would like you to post a picture of the back of the package so that you can see more of the screwdone's actuality. It should be easy to understand what type of mirror you can install. Although I used it right now, I would like another piece of equipment (as if the walls do not hurt) in the contact with the fence.
This review is about item#34913453.
For confirmation at the parking lot
2
From Japan
On 2015-10-15 08:26:54
Because it is a low price, it will be such a thing, I want a little more sense. If you tighten up to install it on a pipe, the pipe will collapse and the mirror mounting bracket will move even after installation.
This review is about item#34913453.
When going out of the parking lot on the road
3
From Japan
On 2013-10-04 00:09:48
It began to look good. It's a bit scary ....
This review is about item#34913453.
Garage mirror installation
2
From Japan
On 2013-08-23 21:00:07
There was a note in the package that the item itself was not particularly problematic, but it could not be used for those with a roof-shaped block on the block fence. It is caution necessary because it is not reflected in the image at the time of purchase. Well, if you look at the shape well, you may be able to understand it, but I hope that the part that is involved in the installation restriction is clearly indicated as clear.
This review is about item#34913453.
Garage practical use
2
From Japan
On 2013-03-11 18:26:04
It can not be helped because it is inexpensive, but it looks rusty because it is not stain. In addition, it is fixed to the block with a clamp type but because it can be tightened only by the upper person, the lower side opens and if it says extremely it is in the letter of Ha ... In the case of a house it does not matter as it is a feeling of hanging.
This review is about item#34913453.

Related Products